- 8 mm Belt Pitch
- 26 Teeth
- 21 mm Belt Width
| Belt Pitch | 8 mm |
| Bushing Series | 1108 |
| Belt Width | 21 mm |
| No. of Teeth | 26 |
| Weight | 0.8 LB |
| EAN or UPC | 782476698256 |
| Belt Pitch | 8 mm |
| Bushing Series | 1108 |
| Belt Width | 21 mm |
| No. of Teeth | 26 |
| Weight | 0.8 LB |
| EAN or UPC | 782476698256 |