- 8 mm Belt Pitch
- 112 Teeth
- 12 mm Belt Width
| Belt Pitch | 8 mm |
| Bushing Series | 2012 |
| No. of Teeth | 112 |
| Belt Width | 12 mm |
| Weight | 16.6 LB |
| EAN or UPC | 782476698195 |
| Belt Pitch | 8 mm |
| Bushing Series | 2012 |
| No. of Teeth | 112 |
| Belt Width | 12 mm |
| Weight | 16.6 LB |
| EAN or UPC | 782476698195 |