
- 8 mm Belt Pitch
- 80 Teeth
- 12 mm Belt Width
No. of Teeth | 80 |
Belt Pitch | 8 mm |
Bushing Series | 2012 |
Belt Width | 12 mm |
Weight | 9.61 LB |
EAN or UPC | 782476698171 |

No. of Teeth | 80 |
Belt Pitch | 8 mm |
Bushing Series | 2012 |
Belt Width | 12 mm |
Weight | 9.61 LB |
EAN or UPC | 782476698171 |