- 8 mm Belt Pitch
- 60 Teeth
- 12 mm Belt Width
| Bushing Series | 2012 |
| Belt Pitch | 8 mm |
| No. of Teeth | 60 |
| Belt Width | 12 mm |
| Weight | 5.02 LB |
| EAN or UPC | 782476698133 |
| Bushing Series | 2012 |
| Belt Pitch | 8 mm |
| No. of Teeth | 60 |
| Belt Width | 12 mm |
| Weight | 5.02 LB |
| EAN or UPC | 782476698133 |