- 8 mm Belt Pitch
- 48 Teeth
- 12 mm Belt Width
| Bushing Series | 2012 |
| Belt Pitch | 8 mm |
| Belt Width | 12 mm |
| No. of Teeth | 48 |
| Weight | 2.66 LB |
| EAN or UPC | 782476698096 |
| Bushing Series | 2012 |
| Belt Pitch | 8 mm |
| Belt Width | 12 mm |
| No. of Teeth | 48 |
| Weight | 2.66 LB |
| EAN or UPC | 782476698096 |