- 8 mm Belt Pitch
- 41 Teeth
- 12 mm Belt Width
| No. of Teeth | 41 |
| Belt Width | 12 mm |
| Belt Pitch | 8 mm |
| Bushing Series | 2012 |
| Weight | 2.3 LB |
| EAN or UPC | 782476698065 |
| No. of Teeth | 41 |
| Belt Width | 12 mm |
| Belt Pitch | 8 mm |
| Bushing Series | 2012 |
| Weight | 2.3 LB |
| EAN or UPC | 782476698065 |