- 8 mm Belt Pitch
- 37 Teeth
- 12 mm Belt Width
| Belt Width | 12 mm |
| Belt Pitch | 8 mm |
| Bushing Series | 1610 |
| No. of Teeth | 37 |
| Weight | 1.6 LB |
| EAN or UPC | 782476698027 |
| Belt Width | 12 mm |
| Belt Pitch | 8 mm |
| Bushing Series | 1610 |
| No. of Teeth | 37 |
| Weight | 1.6 LB |
| EAN or UPC | 782476698027 |