
- 8 mm Belt Pitch
- 36 Teeth
- 12 mm Belt Width
Bushing Series | 1610 |
Belt Width | 12 mm |
Belt Pitch | 8 mm |
No. of Teeth | 36 |
Weight | 1.15 LB |
EAN or UPC | 782476698010 |

Bushing Series | 1610 |
Belt Width | 12 mm |
Belt Pitch | 8 mm |
No. of Teeth | 36 |
Weight | 1.15 LB |
EAN or UPC | 782476698010 |