
- 8 mm Belt Pitch
- 35 Teeth
- 12 mm Belt Width
Belt Width | 12 mm |
Bushing Series | 1610 |
No. of Teeth | 35 |
Belt Pitch | 8 mm |
Weight | 1.3 LB |
EAN or UPC | 782476698003 |

Belt Width | 12 mm |
Bushing Series | 1610 |
No. of Teeth | 35 |
Belt Pitch | 8 mm |
Weight | 1.3 LB |
EAN or UPC | 782476698003 |