- 8 mm Belt Pitch
- 33 Teeth
- 12 mm Belt Width
| Bushing Series | 1610 |
| Belt Pitch | 8 mm |
| Belt Width | 12 mm |
| No. of Teeth | 33 |
| Weight | 1.1 LB |
| EAN or UPC | 782476697983 |
| Bushing Series | 1610 |
| Belt Pitch | 8 mm |
| Belt Width | 12 mm |
| No. of Teeth | 33 |
| Weight | 1.1 LB |
| EAN or UPC | 782476697983 |