- 8 mm Belt Pitch
- 31 Teeth
- 12 mm Belt Width
| Bushing Series | 1210 |
| Belt Width | 12 mm |
| Belt Pitch | 8 mm |
| No. of Teeth | 31 |
| Weight | 1.1 LB |
| EAN or UPC | 782476697969 |
| Bushing Series | 1210 |
| Belt Width | 12 mm |
| Belt Pitch | 8 mm |
| No. of Teeth | 31 |
| Weight | 1.1 LB |
| EAN or UPC | 782476697969 |