- 8 mm Belt Pitch
- 27 Teeth
- 12 mm Belt Width
| Belt Width | 12 mm |
| Belt Pitch | 8 mm |
| No. of Teeth | 27 |
| Bushing Series | 1108 |
| Weight | 0.7 LB |
| EAN or UPC | 782476697921 |
| Belt Width | 12 mm |
| Belt Pitch | 8 mm |
| No. of Teeth | 27 |
| Bushing Series | 1108 |
| Weight | 0.7 LB |
| EAN or UPC | 782476697921 |