- 8 mm Belt Pitch
- 22 Teeth
- 12 mm Belt Width
| Belt Width | 12 mm |
| Belt Pitch | 8 mm |
| No. of Teeth | 22 |
| Bushing Series | 1008 |
| Weight | 0.7 LB |
| EAN or UPC | 782476697907 |
| Belt Width | 12 mm |
| Belt Pitch | 8 mm |
| No. of Teeth | 22 |
| Bushing Series | 1008 |
| Weight | 0.7 LB |
| EAN or UPC | 782476697907 |