- 4.75" Center Distance
- 15:1 Ratio
- 1.125" Shaft Input Input Shaft
- 2.0" Left & Right Output Shaft
| Frame | N/A |
| Output RPM @ Input RPM | 117 rpm @ 1750 rpm |
| Output (Shaft or Bore) Size | 2 in |
| Input HP @ RPM | 14.05 hp @ 1750 rpm |
| Box Width | 9.86 in |
| Ratio | 15:1 |
| HP @ RPM | 10 hp @ 1800 rpm |
| Torque Out @ 1750 rpm | 6739 in lb |
| Output Torque @ RPM | 6739 in lb @ 1750 rpm |
| Box Height | 13 3/4 in |
| Motor Application | General Purpose |
| Output Configuration | Left & Right Output |
| Frame Size | Shaft Input, Not a C-Face |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Center Distance | 4 3/4 in |
| Input Configuration | Shaft Input |
| Output RPM @ 1750 rpm Input | 117 rpm |
| Box Length | 12 1/2 in |
| Weight | 210.0 LB |
| EAN or UPC | 782475757084 |

