- 4.75" Center Distance
- 180TC, 180ATC Frame
- 60:1 Ratio
- 1.125" C-Face Coupled Input Shaft
- 2.0" Left & Right Output Shaft
| Torque Out @ 1750 rpm | 5683 in lb |
| HP @ RPM | 3 hp @ 1800 rpm |
| Output Torque @ RPM | 5683 in lb @ 1750 rpm |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Frame Size | 180TC |
| Output Configuration | Left & Right Output |
| Motor Application | General Purpose |
| Box Length | 12 1/2 in |
| Box Width | 9.86 in |
| Output (Shaft or Bore) Size | 2 in |
| Center Distance | 4 3/4 in |
| Output RPM @ 1750 rpm Input | 29.2 rpm |
| Ratio | 60:1 |
| Input HP @ RPM | 4.12 hp @ 1750 rpm |
| Output RPM @ Input RPM | 29 rpm @ 1750 rpm |
| Frame | 180TC, 180ATC |
| Box Height | 13 3/4 in |
| Input Configuration | C-Face Coupled |
| Weight | 219.0 LB |
| EAN or UPC | 782475774456 |

