- 4.75" Center Distance
- 180TC, 180ATC Frame
- 25:1 Ratio
- 1.125" C-Face Coupled Input Shaft
- 2.9375" Hollow Output Shaft
| Output RPM @ Input RPM | 70 rpm @ 1750 rpm |
| Output (Shaft or Bore) Size | 2 15/16 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Input Configuration | C-Face Coupled |
| Box Width | 9.86 in |
| Output Configuration | Hollow Output |
| Ratio | 25:1 |
| Frame Size | 180TC |
| Box Height | 13 3/4 in |
| Output RPM @ 1750 rpm Input | 70 rpm |
| Frame | 180TC, 180ATC |
| Torque Out @ 1750 rpm | 6410 in lb |
| Center Distance | 4 3/4 in |
| Motor Application | General Purpose |
| HP @ RPM | 7.5 hp @ 1800 rpm |
| Input HP @ RPM | 8.76 hp @ 1750 rpm |
| Output Torque @ RPM | 6410 in lb @ 1750 rpm |
| Box Length | 12 1/2 in |
| Weight | 219.0 LB |
| EAN or UPC | 782475793914 |

