- 2 7/8 in Wide, 61.3 in Long, 0.72 in High, with a 36 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Belt Size | 4636V |
| Cross Section Width | 2 7/8 in |
| Cross Section Height | 0.72 in |
| Angle of Sheave Groove | 36 ° |
| Pitch Length | 61.3 in |
| Weight | 5.6 LB |
| EAN or UPC | 782475081363 |

