- 5V Belt Size
- 3 Number of Grooves
- 50 in Outside Diameter
- QD Bushing Type
- F Bushing Series
| No. of Grooves | 3 |
| Outside Dia. | 50 in |
| Bushing Type | QD |
| Type | QD Sheave |
| Belt Size | 5V |
| Weight | 0.0 LB |
| No. of Grooves | 3 |
| Outside Dia. | 50 in |
| Bushing Type | QD |
| Type | QD Sheave |
| Belt Size | 5V |
| Weight | 0.0 LB |