- 2 3/4 in Wide, 64.6 in Long, 0.72 in High, with a 36 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Pitch Length | 64.6 in |
| Cross Section Height | 0.72 in |
| Angle of Sheave Groove | 36 ° |
| Cross Section Width | 2 3/4 in |
| Belt Size | 4436V |
| Weight | 4.7 LB |
| EAN or UPC | 782475081301 |

