- 2 3/4 in Wide, 91 in Long, 11/16 in High, with a 30 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Angle of Sheave Groove | 30 ° |
| Cross Section Width | 2 3/4 in |
| Cross Section Height | 11/16 in |
| Pitch Length | 91 in |
| Belt Size | 4430V |
| Weight | 6.9 LB |
| EAN or UPC | 782475075676 |

