- 41 Single Chain, 16 Teeth, Taper-Lock Bushing (1008)
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Bushing Bore [Min] | 0.5 in |
| Chain No. | 41 |
| Overall Length | 0.875 in |
| Length Through Bore | 0.875 in |
| Hardened Teeth | Without Hardened Teeth |
| Width Across Teeth | 0.227 in |
| Type | B |
| Bushing Type | Taperlock |
| Bushing Bore [Max] | 1 in |
| Outside Dia. | 2.81 in |
| Hub Dia. | 2 in |
| Material | Steel |
| No. of Strands Across | 1 |
| Chain Pitch | 0.5 in |
| No. of Teeth | 16 |
| Inch/Metric | Inch |
| Pitch Diameter | 2.563 in |
| Bushing Series | 1008 |
| Sprocket Style | B |
| Weight | 0.48 LB |
| EAN or UPC | 782475047840 |

