- 41 Single Strand Chain, 9 Teeth, B Style, Steel Sprocket
description
- Reborable sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Bore Range [Min] | 0.5 in |
| No. of Teeth | 9 |
| Pitch Diameter | 1.462 in |
| Bore Range [Max] | N/A |
| Material | Steel |
| Hub Dia. | 1 1/8 in |
| Inch/Metric | Inch |
| Chain Pitch | 0.5 in |
| Length Through Bore | 0.875 in |
| Outside Dia. | 1.674 in |
| Hub Length Thru | 0.648 in |
| Sprocket Style | B |
| Chain No. | 41 |
| Width Across Teeth | 0.227 in |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.2 LB |
| EAN or UPC | 782475057894 |

