- 41 Single Strand Chain, 11 Teeth, B Style, Steel Sprocket
description
- Reborable sprocket
features
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Hardened Teeth | Without Hardened Teeth |
| Hub Length Thru | 0.648 in |
| No. of Strands Across | 1 |
| Inch/Metric | Inch |
| Bore Range [Max] | N/A |
| Sprocket Style | B |
| Chain Pitch | 0.5 in |
| Bore Range [Min] | 0.5 in |
| Width Across Teeth | 0.227 in |
| No. of Teeth | 11 |
| Pitch Diameter | 1.775 in |
| Chain No. | 41 |
| Length Through Bore | 0.875 in |
| Outside Dia. | 2.003 in |
| Material | Steel |
| Hub Dia. | 1.438 in |
| Weight | 0.3 LB |
| EAN or UPC | 782475058006 |

