- 41 Single Strand Chain, 36 Teeth, A Style, Steel Sprocket
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- 0
| Width Across Teeth | 0.227 in |
| Length Through Bore | 0.227 in |
| Pitch Diameter | 5.737 in |
| Chain No. | 41 |
| Material | Steel |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Hub Dia. | N/A |
| Hub Projection | N/A |
| No. of Teeth | 36 |
| Chain Pitch | 0.5 in |
| Bore Range [Min] | 0.59375 in |
| Sprocket Style | A |
| Outside Dia. | 6.015 in |
| Bore Range [Max] | N/A |
| Hub Length Thru | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 1.6 LB |
| EAN or UPC | 782475052226 |

