- 4.00" Center Distance
- 40:1 Ratio
- 1.125" Shaft Input Input Shaft
- 1.875" Right Output Shaft
| Input (Shaft or Bore) Size | 1 1/8 in |
| Motor Application | General Purpose |
| Box Length | 10 1/4 in |
| Box Width | 8.17 in |
| Output RPM @ Input RPM | 44 rpm @ 1750 rpm |
| Input HP @ RPM | 4.43 hp @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 43.75 rpm |
| Torque Out @ 1750 rpm | 4800 in lb |
| Ratio | 40:1 |
| Output Configuration | Right Output |
| Frame Size | Shaft Input, Not a C-Face |
| Output Torque @ RPM | 4800 in lb @ 1750 rpm |
| Input Configuration | Shaft Input |
| Frame | N/A |
| Center Distance | 4 in |
| Box Height | 11.52 in |
| HP @ RPM | 3 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 1 7/8 in |
| Weight | 135.0 LB |
| EAN or UPC | 782475754496 |

