- 4.00" Center Distance
- 7.5:1 Ratio
- 1.125" Shaft Input Input Shaft
- 1.875" Left & Right Output Shaft
| Frame Size | Shaft Input, Not a C-Face |
| Output RPM @ 1750 rpm Input | 233.33 rpm |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Box Length | 10 1/4 in |
| Motor Application | General Purpose |
| Frame | N/A |
| Output RPM @ Input RPM | 233 rpm @ 1750 rpm |
| Box Height | 11.52 in |
| Output Configuration | Left & Right Output |
| Input HP @ RPM | 16.38 hp @ 1750 rpm |
| Torque Out @ 1750 rpm | 4071 in lb |
| Box Width | 8.17 in |
| Ratio | 7.5:1 |
| Input Configuration | Shaft Input |
| Output Torque @ RPM | 4071 in lb @ 1750 rpm |
| Center Distance | 4 in |
| HP @ RPM | 15 hp @ 1800 rpm |
| Output (Shaft or Bore) Size | 1 7/8 in |
| Weight | 135.0 LB |
| EAN or UPC | 782475754267 |

