- 4.00" Center Distance
- 210TC, 210ATC Frame
- 7.5:1 Ratio
- 1.375" C-Face Quilled Input Shaft
- 2.1875" Hollow Output Shaft
features
- Enclosed, ventless sealing system to eliminate oil contamination
- Factory-filled with H1 food-grade PAG synthetic lubricant
- HNBR seals with specialized hydrodynamic wave design for five times longer life
- Precision-cut gearing with fine-grain bronze to maximize durability
- Seal journals held to exacting tolerances
- Large worm shaft for maximized strength and gear tooth life
- Maintenance-free design to maximize uptime
- Optimized performance with cooler operating temperatures
- Robust ball bearings and tapered roller bearings for best-in-class longevity
compliances
- 0
options
- Base kits
- Tie rods
- Output brackets
| Output RPM @ Input RPM | 233 rpm @ 1750 rpm |
| Box Height | 11.52 in |
| Box Length | 10 1/4 in |
| Torque Out @ 1750 rpm | 4071 in lb |
| Input Configuration | C-Face Quilled |
| Frame | 210TC, 210ATC |
| Output Torque @ RPM | 4071 in lb @ 1750 rpm |
| Output RPM @ 1750 rpm Input | 233.33 rpm |
| Input (Shaft or Bore) Size | 1 3/8 in |
| Output Configuration | Hollow Output |
| Box Width | 8.17 in |
| Frame Size | 210TC |
| Input HP @ RPM | 16.38 hp @ 1750 rpm |
| Ratio | 7.5:1 |
| Output (Shaft or Bore) Size | 2 3/16 in |
| HP @ RPM | 15 hp @ 1800 rpm |
| Center Distance | 4 in |
| Motor Application | General Purpose |
| Weight | 135.0 LB |
| EAN or UPC | 782475754199 |

