- 4.00" Center Distance
- 180TC, 180ATC Frame
- 30:1 Ratio
- 1.125" C-Face Coupled Input Shaft
- 2.1875" Hollow Output Shaft
| Input Configuration | C-Face Coupled |
| Output Configuration | Hollow Output |
| Output Torque @ RPM | 4898 in lb @ 1750 rpm |
| Box Height | 11.52 in |
| Center Distance | 4 in |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Input HP @ RPM | 5.61 hp @ 1750 rpm |
| Box Width | 8.17 in |
| Ratio | 30:1 |
| Motor Application | General Purpose |
| Output (Shaft or Bore) Size | 2 3/16 in |
| Frame Size | 180TC |
| Box Length | 10 1/4 in |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Torque Out @ 1750 rpm | 4898 in lb |
| Frame | 180TC, 180ATC |
| HP @ RPM | 5 hp @ 1800 rpm |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Weight | 144.0 LB |
| EAN or UPC | 782475771080 |

