- 4.00" Center Distance
- 210TC, 210ATC Frame
- 10:1 Ratio
- 1.125" C-Face Coupled Input Shaft
- 1.875" Left & Right Output Shaft
| Frame Size | 210TC |
| Output Torque @ RPM | 4418 in lb @ 1750 rpm |
| Input Configuration | C-Face Coupled |
| Box Width | 8.17 in |
| Output RPM @ 1750 rpm Input | 175 rpm |
| Torque Out @ 1750 rpm | 4418 in lb |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Output (Shaft or Bore) Size | 1 7/8 in |
| Box Height | 11.52 in |
| Ratio | 10:1 |
| Box Length | 10 1/4 in |
| Motor Application | General Purpose |
| HP @ RPM | 10 hp @ 1800 rpm |
| Frame | 210TC, 210ATC |
| Output Configuration | Left & Right Output |
| Center Distance | 4 in |
| Output RPM @ Input RPM | 175 rpm @ 1750 rpm |
| Input HP @ RPM | 13.33 hp @ 1750 rpm |
| Weight | 144.0 LB |
| EAN or UPC | 782475771899 |

