- 4.00" Center Distance
- 210TC, 210ATC Frame
- 5:1 Ratio
- 1.125" C-Face Coupled Input Shaft
- 1.875" Left Output Shaft
| Box Height | 11.52 in |
| Box Length | 10 1/4 in |
| Output RPM @ Input RPM | 350 rpm @ 1750 rpm |
| Frame | 210TC, 210ATC |
| Motor Application | General Purpose |
| Output (Shaft or Bore) Size | 1 7/8 in |
| Ratio | 5:1 |
| Output Configuration | Left Output |
| Input HP @ RPM | 20.24 hp @ 1750 rpm |
| HP @ RPM | 20 hp @ 1800 rpm |
| Output RPM @ 1750 rpm Input | 350 rpm |
| Box Width | 8.17 in |
| Output Torque @ RPM | 3449 in lb @ 1750 rpm |
| Input (Shaft or Bore) Size | 1 1/8 in |
| Torque Out @ 1750 rpm | 3449 in lb |
| Center Distance | 4 in |
| Input Configuration | C-Face Coupled |
| Frame Size | 210TC |
| Weight | 144.0 LB |
| EAN or UPC | 782475771196 |

