- 4040 Series Bushing
- 1 15/16 in Bore
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Torque Capacity | 6441.66 lbf |
| Keyway Size | 1/2 x 1/4 |
| Bore Size | 1.9375 in |
| Wrench Torque | 141.66 lbf |
| Bushing Series | 4040 |
| Capscrew Size | 5/8 x 1 3/4 |
| Length Through Bore | 4 in |
| Cap Screws | 3 |
| Large Diameter | 5 3/4 in |
| Weight | 22.89 LB |
| EAN or UPC | 782475093168 |

