- 2 1/2 in Wide, 54.1 in Long, 11/16 in High, with a 36 ° angle V
applications
- Adjustable speed drive applications
features
- Static conducting and heat- and oil-resistant
- Industry standard belt numbers
| Angle of Sheave Groove | 36 ° |
| Cross Section Height | 11/16 in |
| Pitch Length | 54.1 in |
| Belt Size | 4036V |
| Cross Section Width | 2 1/2 in |
| Weight | 3.5 LB |
| EAN or UPC | 782475080854 |

