- Single Cup
- 11 1/8" OD
- 2" Wide
- Standard Tolerance
| Bore Type | Round Bore |
| Cup Width | 2 in |
| Origin | Cups |
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| O.D. | 11.125 in |
| Material | Steel |
| Tolerance | Standard |
| Weight | 6.66 LB |
| EAN or UPC | 782475866243 |
| Bore Type | Round Bore |
| Cup Width | 2 in |
| Origin | Cups |
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| O.D. | 11.125 in |
| Material | Steel |
| Tolerance | Standard |
| Weight | 6.66 LB |
| EAN or UPC | 782475866243 |