- Single Cup
- 2.8346" OD
- 5/8" Wide
- Standard Tolerance
| Cup Type | Single Cup |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Origin | Cups |
| Bearing Type | Single Cup |
| O.D. | 2.8346 in |
| Cup Width | 5/8 in |
| Material | Steel |
| Weight | 0.4 LB |
| EAN or UPC | 782475866175 |
| Cup Type | Single Cup |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Origin | Cups |
| Bearing Type | Single Cup |
| O.D. | 2.8346 in |
| Cup Width | 5/8 in |
| Material | Steel |
| Weight | 0.4 LB |
| EAN or UPC | 782475866175 |