- Single Cup
- 3" OD
- 3/4" Wide
- Standard Tolerance
| Material | Steel |
| Cup Width | 0.75 in |
| Origin | Cups |
| O.D. | 3 in |
| Bearing Type | Single Cup |
| Tolerance | Standard |
| Cup Type | Single Cup |
| Bore Type | Tapered Bore |
| Weight | 0.45 LB |
| EAN or UPC | 782475866052 |
| Material | Steel |
| Cup Width | 0.75 in |
| Origin | Cups |
| O.D. | 3 in |
| Bearing Type | Single Cup |
| Tolerance | Standard |
| Cup Type | Single Cup |
| Bore Type | Tapered Bore |
| Weight | 0.45 LB |
| EAN or UPC | 782475866052 |