- 335 Series Single Cone
- 1.3780" Straight Bore
- 0.8820" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cone |
| Cone Width | 0.882 in |
| Cup Width | N/A |
| O.D. | N/A |
| Bore Type | Round Bore |
| Origin | Cones |
| Cone Type | Single Cone |
| Series | 335 |
| Shaft Fillet Radius [Max] | 0.030 in |
| Material | Steel |
| I.D. | 1.378 in |
| Tolerance | Standard |
| Enclosure | Open |
| Weight | 0.902 LB |
| EAN or UPC | 782475298952 |

