- 28000 Series Single Cone
- 1.5740" Straight Bore
- 0.8240" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cup Width | N/A |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Cone Width | 0.824 in |
| Bearing Type | Single Cone |
| Cone Type | Single Cone |
| Enclosure | Open |
| I.D. | 1.574 in |
| Material | Steel |
| O.D. | N/A |
| Origin | Cones |
| Series | 28000 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Weight | 0.6 LB |
| EAN or UPC | 782475298938 |

