- Single Cone
- 75.000 mm Straight Bore
- 55.000 mm Wide
- 3.00 mm Maximum Shaft Fillet Radius
- Standard Tolerance
| I.D. | 75 mm |
| Cone Width | 55 mm |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Origin | Cones |
| Bearing Type | Single Cone |
| Material | Steel |
| Shaft Fillet Radius [Max] | 3.000 mm |
| Bore Type | Round Bore, Metric Type |
| Weight | 6.04 LB |
| EAN or UPC | 782475865895 |

