- Single Cup
- 145.000 mm OD
- 42.000 mm Wide
- 3.50 mm Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| Cup Width | 42 mm |
| Origin | Cups |
| Cup Type | Single Cup |
| Bore Type | Tapered Bore |
| Material | Steel |
| Shaft Fillet Radius [Max] | 3.500 mm |
| Bearing Type | Single Cup |
| O.D. | 145 mm |
| Weight | 2.88 LB |
| EAN or UPC | 782475865888 |

