- 395 Series Single Cone
- 1.9685" Straight Bore
- 0.8660" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Bore Type | Round Bore |
| Series | 395 |
| Cup Width | N/A |
| Tolerance | Standard |
| I.D. | 1.9685 in |
| Material | Steel |
| Cone Width | 0.866 in |
| Bearing Type | Single Cone |
| Enclosure | Open |
| Cone Type | Single Cone |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.030 in |
| Weight | 1.79 LB |
| EAN or UPC | 782475720606 |

