- 28500 Series Single Cone
- 1.9680" Straight Bore
- 1" Wide
- 0.090" Maximum Shaft Fillet Radius
- Standard Tolerance
| Cup Width | N/A |
| Enclosure | Open |
| Material | Steel |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| I.D. | 1.968 in |
| Cone Width | 1 in |
| Bore Type | Round Bore |
| Series | 28500 |
| Tolerance | Standard |
| Shaft Fillet Radius [Max] | 0.090 in |
| Origin | Cones |
| O.D. | N/A |
| Weight | 1.08 LB |
| EAN or UPC | 782475865789 |

