- 475 Series Single Cone
- 2 3/4" Straight Bore
- 1.1420" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 475 |
| Bearing Type | Single Cone |
| I.D. | 2 3/4 in |
| Bore Type | Round Bore |
| Origin | Cones |
| Enclosure | Open |
| Cone Width | 1.142 in |
| Cup Width | N/A |
| Tolerance | Standard |
| Material | Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| O.D. | N/A |
| Cone Type | Single Cone |
| Weight | 1.89 LB |
| EAN or UPC | 782475536146 |

