- D Cross Section
- 4 Ribs
- 350" Outside Length
- Non-Cogged
- 5 3/4" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
- Cool running and flexible
- Strong tensile cords minimize stretch
| Belt Match | 4 |
| Outside Length | 350 in |
| Approximate Inside Length | 345 in |
| Inch/Metric | Inch |
| No. of Ribs | 4 |
| Belt Size | D |
| Datum Length | 345.8 in |
| Belt Cross Section Style | D |
| Material | Neoprene |
| Cross Section Height | 3/4 in |
| Belt Style | Non-Cogged |
| Cross Section Width | 5 3/4 in |
| Weight | 62.36 LB |
| EAN or UPC | 782475065387 |

