- D Cross Section
- 4 Ribs
- 163" Outside Length
- Non-Cogged
- 5 3/4" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Belt Match | 4 |
| Material | Neoprene |
| Cross Section Width | 5 3/4 in |
| Inch/Metric | Inch |
| Belt Style | Non-Cogged |
| Approximate Inside Length | 158 in |
| Cross Section Height | 3/4 in |
| No. of Ribs | 4 |
| Belt Cross Section Style | D |
| Belt Size | D |
| Outside Length | 163 in |
| Datum Length | 161.3 in |
| Weight | 25.43 LB |
| EAN or UPC | 782475065509 |

