- C Cross Section
- 4 Ribs
- 304" Outside Length
- Non-Cogged
- 4" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Strong tensile cords minimize stretch
- More tolerant of shock loads
- Static conducting and heat- and oil-resistant
- Cable cord envelope construction
- Cool running and flexible
| Inch/Metric | Inch |
| Datum Length | 300.9 in |
| Cross Section Height | 17/32 in |
| Approximate Inside Length | 300 in |
| Belt Match | 4 |
| Belt Size | C |
| Material | Neoprene |
| No. of Ribs | 4 |
| Cross Section Width | 4 in |
| Belt Cross Section Style | C |
| Outside Length | 304 in |
| Belt Style | Non-Cogged |
| Weight | 31.2 LB |
| EAN or UPC | 782475065202 |

