- C Cross Section
- 4 Ribs
- 274" Outside Length
- Non-Cogged
- 4" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Approximate Inside Length | 270 in |
| Belt Match | 4 |
| Belt Style | Non-Cogged |
| Cross Section Height | 17/32 in |
| Outside Length | 274 in |
| Belt Cross Section Style | C |
| No. of Ribs | 4 |
| Belt Size | C |
| Material | Neoprene |
| Inch/Metric | Inch |
| Cross Section Width | 4 in |
| Datum Length | 270.9 in |
| Weight | 28.1 LB |
| EAN or UPC | 782475065110 |

