- C Cross Section
- 4 Ribs
- 214" Outside Length
- Non-Cogged
- 4" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- More tolerant of shock loads
- Static conducting and heat- and oil-resistant
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
| Inch/Metric | Inch |
| Outside Length | 214 in |
| Belt Cross Section Style | C |
| Material | Neoprene |
| Cross Section Width | 4 in |
| Cross Section Height | 17/32 in |
| Belt Size | C |
| No. of Ribs | 4 |
| Approximate Inside Length | 210 in |
| Belt Match | 4 |
| Datum Length | 212.9 in |
| Belt Style | Non-Cogged |
| Weight | 21.8 LB |
| EAN or UPC | 782475064939 |

