- B Cross Section
- 4 Ribs
- 91" Outside Length
- Non-Cogged
- 2.920" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- Cool running and flexible
- More tolerant of shock loads
| Belt Cross Section Style | B |
| Approximate Inside Length | 88 in |
| Material | Neoprene |
| Belt Match | 4 |
| Inch/Metric | Inch |
| Datum Length | 89.8 in |
| Cross Section Width | 2.92 in |
| No. of Ribs | 4 |
| Outside Length | 91 in |
| Belt Style | Non-Cogged |
| Cross Section Height | 13/32 in |
| Belt Size | B |
| Weight | 4.8 LB |
| EAN or UPC | 782475066674 |

