- B Cross Section
- 4 Ribs
- 70" Outside Length
- Non-Cogged
- 2.920" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
- Cool running and flexible
- Cable cord envelope construction
| Cross Section Height | 13/32 in |
| Approximate Inside Length | 67 in |
| Outside Length | 70 in |
| Belt Style | Non-Cogged |
| Datum Length | 68.8 in |
| No. of Ribs | 4 |
| Cross Section Width | 2.92 in |
| Material | Neoprene |
| Inch/Metric | Inch |
| Belt Size | B |
| Belt Cross Section Style | B |
| Belt Match | 4 |
| Weight | 3.92 LB |
| EAN or UPC | 782475064069 |

