- B Cross Section
- 4 Ribs
- 65" Outside Length
- Non-Cogged
- 2.920" Cross Section Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- More tolerant of shock loads
- Static conducting and heat- and oil-resistant
| Inch/Metric | Inch |
| Material | Neoprene |
| Belt Cross Section Style | B |
| No. of Ribs | 4 |
| Outside Length | 65 in |
| Datum Length | 63.8 in |
| Belt Match | 4 |
| Cross Section Width | 2.92 in |
| Approximate Inside Length | 62 in |
| Belt Size | B |
| Belt Style | Non-Cogged |
| Cross Section Height | 13/32 in |
| Weight | 3.7 LB |
| EAN or UPC | 782475062126 |

